Shop All Hand Soaps
Dial Professional
Antibacterial Foaming Hand Wash, Healthcare, 7.5 oz Pump, 12PK
Mfr # DIA 81075
Zoro # G105695764
product price: $70.15
/pk 12, $5.85/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hand
- Weight 8 lbs
- Capacity 7.5 oz
- Hygiene Form Foam
- Fragrance Original
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # DIA 81075
- Zoro # G105695764
- Country of Origin United States
- Category Hand Soaps
Details
Application | Hand |
Weight | 8 lbs |
Capacity | 7.5 oz |
Item | Personal Soaps |
Hygiene Form | Foam |
Fragrance | Original |
Packaging Type | Pump Bottle |
Dirt Types | Bacteria; Dirt; Odor |
Description
Kills 99.99% of bacteria encountered in away-from-home settings. Its hypoallergenic foam is as mild as water itself and gentle on skin. Enriched with a triple moisturizing system, this non-drying formula helps condition hands. Specially formulated for frequent hand washers. Dermatologist tested.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Convertible Staircase (4-5080-36)
- PHYSICIANSCARE Pain Relief, Tablet, PK125 (54034)
- ZORO SELECT Antibiotic, Cream, Box, Wrapped Packets (90952)
- STERICYCLE Reg Med Waste Mailback System, 5 Gal (5GWMV5)
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap for Sensitive Skin, Floral, 16 oz Pump, 12PK (DIA 80784)
- DIAL PROFESSIONAL Basics MP Free Liquid Hand Soap, Unscented, 7.5 oz Pump Bottle, 12PK (DIA 33256)
- DIAL PROFESSIONAL Gold Antimicrobial Hand Soap, Floral Fragrance, 7.5oz Pump Btl, PK12 (84014)
- DIAL PROFESSIONAL Basics Foaming Hand Soap, Honeysuckle, 15.2 oz Pump Bottle (98609EA)
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap, Floral Fragrance, 16 oz Pump Bottle (80790)
- DIAL PROFESSIONAL Gold Antimicrobial Liquid Hand Soap, Floral Fragrance, 7.5oz Pump Btl (84014)
- METHOD Sea Minerals Scent Gel Hand Wash Refill 34 oz (328105)
- Dial Professional Hand Soaps