Shop All Hand Sanitizer Dispenser Refills
Dial Professional
Antibacterial Foaming Hand Sanitizer Refill for FIT Manual Dispenser, 1.2 L Bottle, Fragrance-Free
Mfr # 19038EA
Zoro # G405881362
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Bottle
- Color Clear
- For Use With Dial® FIT® Manual Dispensers 16619, 16656
- Net Weight 2.586 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 19038EA
- Zoro # G405881362
- UPC # 17000190372
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Fragrance-Free |
Packaging Type | Bottle |
Color | Clear |
Item | Hand Sanitizers |
For Use With | Dial® FIT® Manual Dispensers 16619, 16656 |
Net Weight | 2.586 lbs |
Hand Sanitizers Type | Foam |
Description
Kills 99.999% of bacteria without soap and water in as little as 15 seconds. Delivers 10x more moisturization to the skin than if left untreated. Provides clean, convenient, effective bacteria-kill, yet is gentle on hands. Dermatologist-tested and hypoallergenic. Fragrance- and dye-free. Contains added moisturizers and skin conditioners to soften and smooth the hands. Clean Tip technology cleans the pump tip after each use to minimize drip risk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL General Clean X50 Cleaning Cloths, Strong for Extended Use, Jumbo Roll, White, 1,100 Sheets / Roll (35015)
- IMPACT PRODUCTS Bucket, 6Qt, Purapail, Clning 1 Ea (550614C)
- NOBLES/TENNANT SQUEEGEE SET - APEX, FITS TN 1221572, 1232679 (9015737)
- SCOTT Toilet Paper 20 Rolls 550 sheet 550 ft. (13607)
- DIAL PROFESSIONAL Gel Hand Sanitizer, 0.31 gal, Bottle, Unscented, PK3 (16706)
- DIAL PROFESSIONAL Antibacterial Foam Hand Sanitizer, 15.2 oz Pump Bottle, Fragrance-Free, 4PK (1700006040)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer, 1.2L Refill, Fragrance-Free, PK3 (1700005085)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer Refill for Dial 1700 Dispenser, 1.2 L Refill, Fragrance-Free, 3PK (19708)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer Refill for FIT Touch Free Dispenser, 1 L Bottle, Fragrance-Free (16694EA)
- DIAL Dial 01585EA Antibacterial Gel Sanitizer with Moisturizer; 7.5 oz; Fragrance-Free (01585EA)
- BITTEL Aloe Hand Sanitizer Gel Refill 1000mL (12 Pack) (HS03)
- Dial Professional Hand Sanitizer Dispenser Refills