Shop All Hand Sanitizers
Dial Professional
Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle
Mfr # 06040
Zoro # G6080485
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Foam
- Fragrance Fragrance-Free
- Size 15.2 oz
- Standards FDA Approved
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 06040
- Zoro # G6080485
- UPC # 17000060408
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 15.2 oz |
Details
Hygiene Form | Foam |
Fragrance | Fragrance-Free |
Standards | FDA Approved |
Color | Clear |
Weight | 1.08 lbs |
Description
Dial® Professional Antibacterial Foaming Hand Sanitizer, 15.2 oz Pump Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Pail w/Lid, Universal, 7 qt. (520-1209-1900)
- CUBIX SAFETY Transforming, 3D, AED Wall Sign (Flex3DWS)
- HOSPECO Dual Dispenser, Sanitary Napkin/Tampon (D1-10)
- GIFTGEAR Aromatherapy 1 Basket with Beads - Lavender (GI1646403)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer w/Moisturizers, 7.5oz Pump Btl, PK12 (DIA 01585)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump (2340001585)
- X3 CLEAN Hand Sanitizer, Size 8.5 oz., Foam (10010)
- PURELL Hand Sanitizer Single Use Packets in Bulk Shipper, PK2000 (9620-2M)
- PURELL Purell 5392-02 CPC 1200 ml Foam Instant Hand Sanitizer Refill - White; Case of 2 (5392-02 CPC)
- BSC PREFERRED PURELL Hand Sanitizer - 68 oz., 4PK (S-14840)
- AVANT Hand Sanitizer, Size 16 oz., Pump Bottle (12089-16-FF)
- Dial Professional Hand Sanitizers