Shop All Hand Sanitizer Dispenser Refills
Dial Professional
Antibacterial Foaming Hand Sanitizer, 1.2L Refill, Fragrance-Free, PK3
Mfr # 1700005085
Zoro # G4593292
product price: $40.89
/pk 3, $13.63/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Cartridge
- Size 1,200 mL
- Standards FDA Approved
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 1700005085
- Zoro # G4593292
- UPC # 17000050850
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Fragrance | Fragrance-Free |
Packaging Type | Cartridge |
Standards | FDA Approved |
Color | Clear |
Item | Hand Sanitizers |
Refill Type | Foam |
For Use With | Dial® Professional Duo Manual Dispenser |
Features | For Use with Dial® Professional Duo Manual Dispenser |
Net Weight | 11.231 lbs |
Includes | Includes three refill cartridges. |
Description
Dial® Professional Antibacterial Foaming Hand Sanitizer, 1.2 L Refill, Fragrance-Free, 3/Carton
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 32 oz Spray Bottle (ZUPRO2)
- HELPMATE Large Dust Pan Set (RP936001)
- FACTORY CAT SQUEEGEE - REAR .1875in6 APEX, FITS (36-754L)
- 3M TopLine Autoscrubber Pad 5000, 20, Green, 5PK (7000046002)
- DIAL PROFESSIONAL Gel Hand Sanitizer, 0.31 gal, Bottle, Unscented, PK3 (16706)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer Refill for FIT Touch Free Dispenser, 1 L Bottle, Fragrance-Free (16694EA)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer Refill for Dial 1700 Dispenser, 1.2 L Refill, Fragrance-Free, 3PK (19708)
- DIAL PROFESSIONAL Antibacterial Foam Hand Sanitizer, 15.2 oz Pump Bottle, Fragrance-Free, 4PK (1700006040)
- ZOGICS Sanitizing Wipes Dispenser, Powder Coated Floor Dispenser - Dispenser Only (Z650W)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-12, 1,200 mL (1903-02)
- ZOGICS Touch-Free Automatic Hand Sanitizer Foam Dispenser with Tabletop Stand, 1000ml, White (DIS01FOAM-WH-CL)
- Dial Professional Hand Sanitizer Dispenser Refills