Shop All Dispenser Body Wash and Shampoo
Dial Professional
Antibacterial Body Wash, Spring Water, 1 L Refill Cartridge, PK8
Mfr # 4031
Zoro # G6082140
product price: $74.55
/pk 8, $9.32/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Refill Cartridge
- Hygiene Form Liquid
- Size 1 L
- Fragrance Spring Water
- Package Type Refill Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 4031
- Zoro # G6082140
- UPC # 10023400040312
- Country of Origin United States
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 1 L |
Details
Packaging Type | Refill Cartridge |
Hygiene Form | Liquid |
Fragrance | Spring Water |
Package Type | Refill Cartridge |
Form | Liquid |
Standards | ACMI AP Non-Toxic Certified; BPI Certified |
Color | Translucent Blue |
Application | Body; Hair |
Weight | 21 lbs |
Description
Dial® Professional Antibacterial Body Wash, Spring Water, 1 L Refill Cartridge, 8/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 28QT BLK Wastebasket (FG295600BLA)
- HOSPECO New Bleached White T-Shirt Rags, 25 Pounds/Bag (455-25)
- R & R TEXTILE Shop Towels, Blue, Cotton, 14x14", PK100 (WW21811)
- MUTT MITT Mutt Mitt 1000 Dog Waste Dispenser Station 2-Ply; Green (1000)
- DIAL PROFESSIONAL Body & Hair Care, Peach, 1 L Refill Cartridge, PK8 (04029)
- DIAL PROFESSIONAL Shampoo, Body and Hair, PK24 (4014)
- GOJO Conditioning Shampoo & Body Wash 2000mL FMX-20 Refill, PK2 (5292-02)
- DIAL Body/Hair Shmpoo, 1000mL, Bttl, Orng, PK8 (04029)
- SCOTT Pro Foam Skin Cleanser w/Moisturizers, Citrus Scent, 1.5 L Refill, PK2 (KCC 11280)
- GOJO SHOWER UP Soap & Shampoo, 5000mL PRO TDX Refill, PK2 (7530-02)
- KIMBERLY-CLARK PROFESSIONAL Hair BodyWash ProteinEnrich Golden Gel Clean Rinsing 8L 2/Cs (91726)
- Dial Professional Dispenser Body Wash and Shampoo