Shop All Hand Soap Dispenser Refills
Dial Professional
1 L Personal Soaps Cartridge, 8 PK
Mfr # 82839
Zoro # G6101984
product price: $87.49
/pk 8, $10.94/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Light Floral
- Size 1 L
- Application Hand
- Packaging Type Cartridge
- Soap/Lotion Type Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 82839
- Zoro # G6101984
- UPC # 10023400828392
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 L |
Details
Fragrance | Light Floral |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Cartridge |
Soap/Lotion Type | Liquid |
Standards | BPI Certified |
Color | Clear |
Features | For Use with Dial® Professional 1 Liter Manual Liquid Dispenser |
Cleaner Container Type | Cartridge |
Weight | 21 lbs |
Description
Dial® Professional Antimicrobial Soap for Sensitive Skin, 1 L Refill, Floral, 8/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Air Purifier, 32VAC, 50/60Hz, Odor Absorber (UV2400U5000)
- GOJO Towels & Wipes, White/Yellow, Cloth, 170 Wipes, Orange, 2 PK (6398-02)
- FRONT 9 RESTORATION F9 Efflorescence Calcium Remover Gallon (F9EF-C)
- MIDLAB Capri Air Deodorizer/Smoke Eliminator, 12PK (010900-12|1)
- DIAL PROFESSIONAL 3.78 L Personal Soaps 4 PK (DIA 33809)
- DIAL PROFESSIONAL 1.2 L Personal Soaps 3 PK (32100CT)
- DIAL PROFESSIONAL Basics Hypoallergenic Foaming Hand Wash Refill for FIT Touch Free Dispenser, Honeysuckle, 1 L (16722EA)
- DIAL PROFESSIONAL 1,000 mL Personal Soaps 8 PK (84019)
- DIAL PROFESSIONAL 1200 ml Foam Hand Soap Pump Bottle, 3 PK (16714)
- DIAL PROFESSIONAL 7.5 oz Personal Soaps Pump Bottle (6042)
- DIAL Foaming Hand Soap, Hypoallergenic, Pump, 15.2oz., GN (DIA98609)
- Dial Professional Hand Soap Dispenser Refills