Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Dial Professional
1 L Foam Personal Soaps Cartridge, 6 PK (Discontinued)
Mfr # DIA 00162
Zoro # G7344710
This Product is Discontinued
Key Features
- Fragrance Original
- Size 1 L
- Hygiene Form Foam
- Packaging Type Cartridge
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # DIA 00162
- Zoro # G7344710
- UPC # 023400810345
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 L |
Details
Fragrance | Original |
Item | Personal Soaps |
Hygiene Form | Foam |
Packaging Type | Cartridge |
Color | Pink |
Description
Personal Soaps, Individually Wrapped Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.