Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Dial Professional
1 gal Bottle, 4 PK (Discontinued)
Mfr # 88047
Zoro # G7766117
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fragrance Floral Fragrance
- Size 1 gal
- Application Hand
- Packaging Type Bottle
- Soap/Lotion Type Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Professional
- MFR # 88047
- Zoro # G7766117
- UPC # 10023400880475
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Details
Fragrance | Floral Fragrance |
Application | Hand |
Packaging Type | Bottle |
Soap/Lotion Type | Liquid |
Weight | 37 lbs |
Color | Gold |
Description
DialĀ® Professional Gold Antimicrobial Liquid Hand Soap, Floral Fragrance, 1 gal Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.