Shop All Pillow Block Bearings
Dial Mfg
Dial Mfg 6664 1 in. Pillow Block
Mfr # 899096
Zoro # G503727098
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Mfg
- MFR # 899096
- Zoro # G503727098
- Country of Origin United States
- Category Pillow Block Bearings
Description
Features
- Pillow Block.
- Bearing Assembly For Coolers With 1 in. Blower Shaft.
- Size - 1 in.
- Dimension - 1.25 x 6.75 x 5.5 in.
- Item Weight - 0.45 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Cam Follower 1.5000" Roller Dia, 0.8750" Roller W, 0.6250" Stud Dia, 1.5000" Stud Length, Crowned (CCF 1-1/2 SB)
- GATES XPA1732 Metric V-Belt, 1732mm Outside Length, 13mm Top Width, 1 Ribs (XPA1732)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, 9/16-18, El, 1.19In (2062-4-6S)
- BESTORQ Bestorq Timing Belt Model 400-5M-12 - 15.75 in Outside Length - 0.35 in Top Width (400-5M-12)
- SEALMASTER Pillow Block Bearing, Ball, 15/16" Bore (NP-15)
- PEER Pillow Block Unit Cast Iron Low Shaft Height With Wide Inner Ring Eccentric Locking Collar Insert (HCLP209-28)
- SEALMASTER Pillow Block Bearing, Ball, 1" Bore (MP-16)
- BROWNING Mounted Cast Iron Tapped Base Pillow Block Ball Bearing, VTBS-231 (VTBS-231)
- CLESCO PBCM-BS-118-NP Pillow Block Bearing (PBCM-BS-118-NP)
- DODGE Setscrew Ball Bearings, SC Normal Duty Pillow Block, 2-Bolt Base P2B-SC-012 (123132 INS SC 012)
- NTN Pillow Block Bearing, Ball, 1-3/8" Bore (UCP-1.3/8M)
- Dial Mfg Pillow Block & Flange Bearings