Shop All Pneumatic Tool Accessories
Dial Mfg
Dial Mfg 6328 11 x 0.75 Zinc Blow Pulley
Mfr # 896043
Zoro # G903998814
product price: $49.05
/ea
$49.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Mfg
- MFR # 896043
- Zoro # G903998814
- Country of Origin United States
- Category Pneumatic Tool Accessories
Description
Features
- Zinc.
- Blower Pulley With Keyway.
- Size - 11 x 0.75 in.
- Dimension - 11 L x 11 W x 1 H in.
- Item Weight - 1.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA TerminatorBlue Impact Bit Set 40 Pieces (70297)
- SUMNER Internal Fit-Up Clamp, 4-8 In. (784102)
- ROTHENBERGER Replacement Pipe Die, RH, 1-2, PK4, RHINO (00028R)
- JONARD TOOLS Solar Panel Crimping Die - Mc3 (SPD-MC3)
- DIAL MFG Dial Mfg 6324 10 x 1 in. Zinc Blow Pulley (895995)
- DIAL MFG Dial Mfg 6338 12 x 1 in. Zinc Blow Pulley (897280)
- HHIP 360 Degree 1/4 X 1/4 NPT Pneumatic Hose Fitting & Coupling (8401-0249)
- STA-LUBE Air Tool Oil, 1 Gal (SL2533)
- HHIP Push To Connect Male Pneumatic Elbow Tube Fittings 1/8 X 1/4 NPT (8401-0295)
- SUPERIOR PARTS Aftermarket Piston Bumper Set (SP MB70)
- SELKIRK 8 in. D 28 Ga. Finishing Collar (208480)
- Dial Mfg Pneumatic Tool Accessories