Shop All Evaporative Cooler Pads and Accessories
Dial Mfg
Dial Manufacturing 478013 24 x 26 in. Aspen Evaporative Cooler Pad
Mfr # 478013
Zoro # G204145054
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Mfg
- MFR # 478013
- Zoro # G204145054
- UPC # 26529304405
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Description
24" x 26", Aspen Evaporative Cooler Pad, Individually Packaged.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Country of Origin: United States of America
- Size: 24 inch x 26 inch
- Length: 26"
- Width: 24"
- Height: 9"
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Lubricant, Mineral, 5 gal (4304-05)
- SUNTEC 135722-Hk Strainer & Gasket For (135722-HK)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (5009622A)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 14" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- DIAL MFG Cooler Leg Kit Rndcorner (7805)
- DIAL MFG Eliminator Scale (5284)
- DIAL MFG Resid Cooler Pump Ul5500 (1150)
- DIAL MFG Bearing Pillow Block 5/8 (6633)
- DIAL MFG VALVE FLOAT 1/4""BRNZE (4162)
- DIAL MFG KIT BLEED OFF 1/2"" (5009)
- PORTACOOL Power Cord, 12 ft., PVC (PARPCD00010B)
- Dial Mfg Evaporative Cooler Pads and Accessories