Shop All Fan Parts
Dial Mfg
Aspen Pad, 27 3/4 x 22.75 In
Mfr # 110094
Zoro # G2670580
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Champion model WC44 (2 pads needed);Essick model N44W (2 pads needed)
- Width 27 3/4 in
- Depth 1/8 in
- Height 22 3/4 in
- For Use With Mfr. Model Number N44W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 27 3/4 in |
Depth | 1/8 in |
Height | 22 3/4 in |
Details
For Use With | Champion model WC44 (2 pads needed);Essick model N44W (2 pads needed) |
Item | Evaporative Cooling Media |
For Use With Mfr. Model Number | N44W |
Fits Brand | Essick Air |
Pad Material | Aspen |
Pad Features | Biodegradable stitching which penetrates matting for stability,Each seam runs entire length of pad for strength., Mechanical layering for uniformity in pad thickness and density |
Environmental Applications | Commercial/Industrial |
Replaces Part No. | Champion/Essick 110094 |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 22 3/4 in, Width 27 3/4 in, Depth 1/8 in, Pad Material Aspen, Pad Features Mechanical layering for uniformity in pad thickness and density, Biodegradable stitching which penetrates matting for stability, Each seam runs entire length of pad for strength., Replaces Part No. Champion/Essick 110094, For Use With Champion model WC44 (2 pads needed);Essick model N44W (2 pads needed)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV14, DH, 12"x24"x12" (110-720-002)
- ALL-FILTERS 10x10x2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (10102.C 4PK)
- WHITE-RODGERS F145-0163 Heat Transfer (F145-0163)
- ROBERTSHAW Hot SurfAce Ignitor Series (41-401)
- DIAL MFG Aspen Pad, 13x21 In (110087)
- DIAL MFG 20 x 22 in. Aspen Cooler Pad (DI5215)
- DIAL MFG Aspen Pad, 22x27 In (110091)
- DIAL MFG 32 x 36 in. Aspen Cooler Pad (477896)
- DIAL MFG Aspen Pad, 20 1/2x21 In (110088)
- DAYTON Motor (VE1YNW7MG)
- DAYTON GFCI Power Cord (VE2RDZ4GPCG)
- Dial Mfg Fan Parts