Shop All Fan Parts
Dial Mfg
Aspen Pad, 13x21 In
Mfr # 110087
Zoro # G2670617
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Champion model WCM28 (2 pads needed);Essick model N28W (2 pads needed)
- Width 13 in
- Depth 1/8 in
- Height 21 in
- For Use With Mfr. Model Number N28W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 13 in |
Depth | 1/8 in |
Height | 21 in |
Details
For Use With | Champion model WCM28 (2 pads needed);Essick model N28W (2 pads needed) |
Item | Evaporative Cooling Media |
For Use With Mfr. Model Number | N28W |
Fits Brand | Essick Air |
Pad Material | Aspen |
Pad Features | Biodegradable stitching which penetrates matting for stability,Each seam runs entire length of pad for strength., Mechanical layering for uniformity in pad thickness and density |
Environmental Applications | Commercial/Industrial |
Replaces Part No. | Champion/Essick 110087 |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 21 in, Width 13 in, Depth 1/8 in, Pad Material Aspen, Pad Features Mechanical layering for uniformity in pad thickness and density, Biodegradable stitching which penetrates matting for stability, Each seam runs entire length of pad for strength., Replaces Part No. Champion/Essick 110087, For Use With Champion model WCM28 (2 pads needed);Essick model N28W (2 pads needed)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Blw01137 One Stage Blower (BLW01137)
- SUPCO Mini-Split Run Cap, 15MFD x 450V (RC15X450)
- AIR HANDLER 10x24x1 Synthetic Pleated Air Filter, MERV 8 (6B984)
- JB INDUSTRIES Cap Tube Gauge (A10971)
- DIAL MFG 20 x 22 in. Aspen Cooler Pad (DI5215)
- DIAL MFG Aspen Pad, 22x27 In (110091)
- DIAL MFG Aspen Pad, 27 3/4 x 22.75 In (110094)
- DIAL MFG 32 x 36 in. Aspen Cooler Pad (477896)
- DIAL MFG Aspen Pad, 20 1/2x21 In (110088)
- SCHNEIDER ELECTRIC Actuator, 120V, 133in-lb Return, 2 Position (MA41-7150)
- PARKER Filter, 1/4" NPT, Female x SAE Male (450198)
- Dial Mfg Fan Parts