Shop All Fan Parts
This Product is Discontinued
Dial Mfg
Aspen Pad (Discontinued)
Mfr # 110096
Zoro # G2670571
This Product is Discontinued
Key Features
- For Use With Champion models 75/85 DD (8 pads needed), 75/75 SD (6 pads needed), 95 DD (8 pads needed) and 95 SD ( 6 pads needed)
- Width 24 1/2 in
- Depth 1/8 in
- Height 35 in
- Fits Brand Champion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 24 1/2 in |
Depth | 1/8 in |
Height | 35 in |
Details
For Use With | Champion models 75/85 DD (8 pads needed), 75/75 SD (6 pads needed), 95 DD (8 pads needed) and 95 SD ( 6 pads needed) |
Item | Evaporative Cooling Media |
Fits Brand | Champion |
For Use With Mfr. Model Number | 75/85 DD, 75/85 SD, 95 DD, 95 SD |
Pad Material | Aspen |
Environmental Applications | Commercial/Industrial |
Pad Features | Biodegradable stitching which penetrates matting for stability,Each seam runs entire length of pad for strength., Mechanical layering for uniformity in pad thickness and density |
Replaces Part No. | Champion/Essick 110096 |
Description
Evaporative Cooling Media, Environmental Applications Residential/Commercial/Industrial, Height 35 in, Width 24 1/2 in, Depth 1/8 in, Pad Material Aspen, Pad Features Mechanical layering for uniformity in pad thickness and density, Biodegradable stitching which penetrates matting for stability, Each seam runs entire length of pad for strength., Replaces Part No. Champion/Essick 110096
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.