Shop All Portable Coolers
Dial Mfg
1350 Port Evap Cooler
Mfr # 81040
Zoro # G308158387
Free Shipping & Returns
$372.99
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
- Brand Dial Mfg
- MFR # 81040
- Zoro # G308158387
- UPC # 26529810401
- Country of Origin China
- Category Portable Coolers
Description
The Dial PECA13501RC portable evaporative cooler with up to 1350 CFM airflow and 4way louver control can cool an area up to 550 sqft It features a detachable reservoir, touch screenremote control, plus a 75hour timer Made of polypropylene PP, with UV protection, the unit is durable Water is filled manually when used indoor and via garden hose attachment with float valve auto shutoff when used outdoor Ice pack are includes for additional cooling effect and it comes with a cover for storage when not in used during the cooler months
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
- MASTER MFG 60 gal. 3 Point Broadcast Sprayer, 15 ft. Hose Length (S3O-I1-060A-MM)
- YARD KING Pro Edging 90 Degree Corner Coupler for use with Coiled Edging (YK59208)
- PIPERS PIT Billy Outdoor Tree Face (PI2644300)
- MI-T-M Nozzle (18-0299)
- DIAL MFG Evaprt Cooler Motor 115V (2204)
- DIAL MFG Cooler Leg Kit Sq Corner (7808)
- DIAL MFG Dial Manufacturing 44375 36 in. x 48 ft. Cooler Roll Pad (44375)
- DIAL MFG Tab Cooler Cntrol Odor (5279)
- DIAL MFG Dial Mfg 1387 UL15000 Cooler Pump (140871)
- K2 - SUMMIT SERIES 70 qt Summit Steel, Grey (S70G)
- COLEMAN CHILLER™ 9-Can Soft-Sided Portable Cooler - Black (2158131)
- Dial Mfg Coolers & Hydration Packs