Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Dial
Liquid Soap Dispenser, Plastic, 1.25L (Discontinued)
Mfr # 99111
Zoro # G8519156
This Product is Discontinued
Key Features
- Operation Mode Automatic
- Refill Size 1200mL, 3000/1250mL
- Hygiene Form Foam
- Material Plastic
- Color Pearl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 99111
- Zoro # G8519156
- UPC # 017000991108
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1200mL, 3000/1250mL |
Height | 11-3/4" |
Width | 7-1/4" |
Depth | 3-7/8" |
Details
Item | Soap Dispenser |
Operation Mode | Automatic |
Hygiene Form | Foam |
Material | Plastic |
Color | Pearl |
Standards | ADA Compliant |
For Use With | Foam Soap |
Dispenser Color | Pearl |
Finish | Matte |
Dispenser Mount Type | Wall |
Hygiene Series | Dial Complete |
Refill Type | Cartridge |
Mount Type | Wall |
Description
Soap Dispenser, Color Pearl, Mount Type Wall, Material Plastic, Finish Matte, Refill Size 1250 mL, Operation Mode Automatic, Standards ADA Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.