Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Dial
Liquid Soap Dispenser, Automatic, 1.25L (Discontinued)
Mfr # 99117
Zoro # G8519147
This Product is Discontinued
Key Features
- Operation Mode Automatic
- Refill Size 1,250 mL
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 99117
- Zoro # G8519147
- UPC # 017000991160
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,250 mL |
Size | 1.25L |
Height | 11 3/4 in |
Width | 7 1/4 in |
Depth | 3 7/8 in |
Overall Height | 11 3/4 in |
Overall Depth | 3 7/8 in |
Overall Width | 7 1/4 in |
Description
Soap Dispenser, Color Smoke, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series Dial Complete, Finish Matte, Compatible with Manufacturer Model Number Foam Soap, Refill Size 1,250 mL, Operation Mode Automatic, Overall Depth 3 7/8 in, Overall Height 11 3/4 in, Overall Width 7 1/4 in, Form Foam, Gel, Standards ADA Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.