Shop All Classroom Furniture
Dial Industries
Dial Industries 2006373 8 x 21 x 12 in. Stackable Lap Tray; Hot Pink
Mfr # 2006373
Zoro # G204164437
original price:
$38.89
14% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Industries
- MFR # 2006373
- Zoro # G204164437
- UPC # 77393704112
- Country of Origin China
- Category Classroom Furniture
Description
The Dial Corp Lap Tray is perfect for small groups as well as solo activities. This handy tray lets you take learning materials anywhere you desire. It can be nested for easy storage.
Features- Stackable Lap Tray
- Made from sturdy plastic for longevity
- Use the two side pockets to hold crayons or small toys
- Ideal for when traveling in a car or on an airplane
- Perfect for holding snacks while watching a movie in bed or on the sofa
- 1 Tray
- Color: Hot Pink
- Dimension: 8" x 21" x 12"
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Metal, 18-3/4" to 22-3/4" Height, Fixed Arms, Black (BT-9177-BK-GG)
- MONARCH SPECIALTIES Accent Table - Cherry Top / Antique White Metal (I 3136)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" (661AD-DD)
- BARNWOODUSA Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray) (672713212638)
- EDUCATIONAL INSIGHTS Classroom Light Filters, Whisper White, PK4 (1231)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR20384-6 Plastic Storage; Pink - Small - Pack of 6 (TCR20384-6)
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- PACON CORPORATION Pacon® Horizontal Mobile Paper Rack, Holds 8 Rolls, Gray (67780)
- PACON CORPORATION Pacon® Adjustable Pocket Chart Stand, Adjustable 42" to 77"H, Silver (20990)
- TIME TIMER MOD®, Lime Green Timer (TTMM9GR)
- Dial Industries Office & School Tables