Shop All Desk Accessories & Organizers
Dial Industries
Dial Industries 2006372 8 x 21 x 12 in. Stackable Lap Tray; Blue
Mfr # 2006372
Zoro # G303899445
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial Industries
- MFR # 2006372
- Zoro # G303899445
- UPC # 77393704464
- Country of Origin China
- Category Desk Accessories & Organizers
Description
The Dial Corp Lap Tray is perfect for small groups as well as solo activities. This handy tray lets you take learning materials anywhere you desire. It can be nested for easy storage.
Features- Stackable Lap Tray
- Made from sturdy plastic for longevity
- Use the two side pockets to hold crayons or small toys
- Ideal for when traveling in a car or on an airplane
- Perfect for holding snacks while watching a movie in bed or on the sofa
- 1 Tray
- Color: Blue
- Dimension: 8" x 21" x 12"
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Book, Universal, 80 Sheets, Yellow Cover (370F)
- MACO Labels, Lsr/Ink, 5.5X85,200Ct Pk (MACML0200)
- BELKIN Belkin® F8B023 Cord Concealer, 6 ft. Length, Gray, Pack of 1 (F8B023/)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 11", Kraft, 25/Bundle (22XK91)
- DACASSO Black Leatherette Remote Control Organizer (AG-1395)
- ADVANTUS Zipper Pouch, Expanding, Gray (AVT-50904)
- SAFCO Stacking Desktop Sorter Set, Black (3285BL)
- SAFCO ORGANIZER, DSK, 3HRZ/3UPRT, ST (SAF3167BL)
- ADVANTUS Grip-A-Strip Display Rail, 12"L, Satin (AVT1025)
- SCHOOL SMART SEAT POCKET 15 X 14.5 IN NAME AND PEN BAGS BLUE (1465931)
- ARTISTIC Clear Nonglare Logo Pad (AOP41700S)
- Dial Industries Desk Accessories & Organizers