Shop All Hand Soap & Lotion Dispensers
Dial
Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , SKE, PK 3
Mfr # DIA20075CT
Zoro # G102502492
product price: $5.89
/pk 3, $1.96/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Material Acrylonitrile Butadiene Styrene (ABS)
- Application Handwash
- Height 4"
- Width 12.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # DIA20075CT
- Zoro # G102502492
- Country of Origin Philippines
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 4" |
Width | 12.6" |
Length | 7.1" |
Details
Item | 1700 Universal Manual Dispenser |
Operation Mode | Manual |
Material | Acrylonitrile Butadiene Styrene (ABS) |
Color | Gray |
Application | Handwash |
Type | Foam Soap Dispenser |
Features | Sturdy; Durable; Heavy Duty |
Description
Manual dispenser for foaming hand soap features a large capacity design for an efficient option in high-traffic locations. Sturdy construction is made of heavy-duty ABS plastic for lasting durability through frequent use. Innovative pump creates a thick, rich foam to produce a soothing lather. Smooth exterior wipes down easily for quick cleanings as needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 100% Corn Whisk Broom, 6-1/2” Sweepign With, 11” Oal, 12PK (WHISK ALL CORN)
- PROVON 1,250 mL Foam Body Wash/Hand Soap/Shampoo Combo Cartridge (8824-03)
- RUBBERMAID COMMERCIAL 40 gal Square Trash Can, White, 21 in Dia, Step-On, Steel, Rigid Plastic (FGST40EPLWH)
- MIDWEST RAKE Speed Squeegee, 24 in, 5-7 Mil (47856)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , PL, PK 3 (DIA20078CT)
- DIAL Dispenser Engine Converter, 4-4/5"Wx5-2/5"Lx3-4/5"H, Smoke (DIA20069)
- DIAL FIT Touch Free Dispenser Floor Stand, 15.7 x 15.7 x 58.3, White (09495EA)
- DIAL FIT Universal Manual Dispenser, 10.5 x 5.13 x 4, 1.2 L, Ivory, PK3 (16656)
- DIAL Fit Dispenser Touch Free Ivory Universal 1L, PK3 (1700016652)
- DIAL Dispenser, FIT, Manual, Refillable, 1.2L Cap, Slate (DIA16619)
- KOHLER Composed Touchless Foaming Soap Dispenser, Dc-Powered (22847-BL)
- Dial Hand Soap & Lotion Dispensers