Shop All Hand Soap Dispenser Refills
Dial
Hand Sanitzer 6 PK
Mfr # 12258
Zoro # G209017721
product price: $83.15
/pk 6, $13.86/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Fragrance Fragrance Free
- Application Healthcare
- Hygiene Properties Antibacterial
- Requires Dispenser Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 12258
- Zoro # G209017721
- UPC # 017000122588
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Container Size | 15 oz |
Details
Formula | Ethyl Alcohol |
Fragrance | Fragrance Free |
Item | Hand Sanitzer |
Application | Healthcare |
Hygiene Properties | Antibacterial |
Requires Dispenser | Yes |
Container Type | Cartridge |
Form | Gel |
Features | Fragrance Free, Dye Free |
Color | Clear |
Standards | NSF Registration No.155012 |
Series | Dial Professional |
Product Type | Hand Sanitizer |
Alcohol Content | 62 % |
NSF Rating | E3 |
Manufacturer Dispenser Part Number | 00017000340555 |
Description
Hand Sanitzer, Form Gel, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 15 oz, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Requires Dispenser Yes, Series Dial Professional, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 00017000340555, Color Clear, Product Type Hand Sanitizer, Standards NSF Registration No.155012, Ligature Resistant Not Applicable, Application Healthcare, Alcohol Content 62 Percent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN Spot and Stain Remover, 1 gal., PK4 (960062-G4)
- 3M SPONGE SCRUB MLTPRPS 6PK (526-5)
- CONDOR Sorbents, 12 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (35ZR24)
- BASCO Square Pail, Clear (MMP8002-SK)
- DIAL Foaming Hand Soap, Hypoallergenic, Pump, 15.2oz., GN (DIA98609)
- DIAL 1 gal. Liquid Hand Soap Jug, 4 PK (82838)
- DIAL Fit Refill Original Antimicrobial Foaming Hand Wash Universal 1L, PK3 (1700016674)
- DIAL 1,000 mL Personal Soaps Refill, 3 PK (16722)
- DIAL 1 gal (3.8 L) Sensitive Skin Antibacterial Liquid Hand Soap Refill 4 PK (DIA82838CT)
- DIAL 1 gal (3.8 L) Gold Antibacterial Liquid Hand Soap Refill 4 PK (DIA88047CT)
- GOJO 1,250 mL Personal Soaps Refill (5162-03)
- Dial Hand Soap Dispenser Refills