Shop All Hand Sanitizer Dispenser Refills
Dial
Hand Sanitizer, Gel, 800mL, PK12
Mfr # 95862
Zoro # G3886051
original price:
$110.99
4% off
new price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Alcohol
- Hygiene Form Gel
- Hygiene Properties Antibacterial, Perfume Free
- Hygiene Series Dial Duo
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 95862
- Zoro # G3886051
- UPC # 023400958627
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 800 mL |
Container Size | 800 mL |
Details
Formula | Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Antibacterial, Perfume Free |
Hygiene Series | Dial Duo |
Fragrance | Fragrance Free |
Packaging Type | Case |
Requires Dispenser | Yes |
Standards | FDA |
Color | Clear |
Item | Hand Sanitizer |
Form | Gel |
Industry Type | Healthcare |
Uses Dispenser | Professional 1000 Dispensers |
Features | Antibacterial, Moisturizer, Hand Cleaning, Disinfectant, Germ-Killer |
Package Type | Refills |
Product Availability | Temporarily Unavailable |
Refill Type | Bulk |
Container Type | Cartridge |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Alcohol, Container Type Cartridge, Container Size 800 mL, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Perfume Free, Requires Dispenser Yes, Number of Pumps Included Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards FDA, Features Antibacterial, Moisturizer, Hand Cleaning, Disinfectant, Germ-Killer, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMPRID Moist Absrbr Refill #7.5 (FG37)
- MICROBAN Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Citrus, 6 PK (30120)
- JONES STEPHENS Washing Machine Pan, 29"x31", Sd Mnt Drn (J04250)
- WD-40 Toilet Bowl Cleaner, 5-Month, 3.5oz, Blue (WDF201020)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Touch-Free Disp Rfl, 1000mL, PK3 (16694)
- DIAL Hand Sanitizer, Gel, 7.5 oz., PK12 (01585)
- DIAL DIAL 15.2 oz. Foam Sanitizer (06040)
- DIAL Dial 01585EA Antibacterial Gel Sanitizer with Moisturizer; 7.5 oz; Fragrance-Free (01585EA)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Manual Disp Refill, 1200 mL, PK3 (19038)
- DIAL Hand Sanitizer, Foam, 1000mL Size, PK3 (16694)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1,200 mL, Fragrance-Free, For ES4 Dispensers, 2PK (5051-02)
- Dial Hand Sanitizer Dispenser Refills