Shop All Hand Sanitizer Dispenser Refills
Dial
Hand Sanitizer, Gel, 7.5 oz., PK12
Mfr # 01585
Zoro # G3886045
product price: $54.39
/pk 12, $4.53/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Alcohol
- Hygiene Form Gel
- Hygiene Properties None
- Hygiene Series None
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 01585
- Zoro # G3886045
- UPC # 023400015856
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 7.5 oz |
Container Size | 7.5 oz |
Details
Formula | Alcohol |
Hygiene Form | Gel |
Hygiene Properties | None |
Hygiene Series | None |
Fragrance | Fragrance Free |
Package Type | Pump Bottle |
Packaging Type | Case |
Requires Dispenser | No |
Standards | FDA |
Color | Clear |
Item | Hand Sanitizer |
Features | Antibacterial, Moisturizer, Hand Cleaning, Disinfectant, Germ-Killer |
Industry Type | Healthcare |
Form | Gel |
Refill Type | No Refill |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Alcohol, Container Type Pump Bottle, Container Size 7.5 oz, Fragrance Fragrance Free, Hygiene Properties Perfume Free, Requires Dispenser No, Color Clear, Product Type Hand Sanitizer, Standards FDA, Features Antibacterial, Moisturizer, Hand Cleaning, Disinfectant, Germ-Killer, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR O-Cedar 100298 Rinse Clean Mop Refill (100298)
- RUBBERMAID COMMERCIAL 35 gal Rectangular Trash Can, Black, 20 1/4 in Dia, Swing, Plastic (FG9P9000BLA)
- LIBMAN Libman Commercial Window Cleaning Kit - (1065)
- SEVENTH GENERATION Cleaners & Detergents, Spray Bottle, Lemongrass Citrus, 8 PK (22810)
- DIAL DIAL 15.2 oz. Foam Sanitizer (06040)
- DIAL Dial 01585EA Antibacterial Gel Sanitizer with Moisturizer; 7.5 oz; Fragrance-Free (01585EA)
- DIAL Hand Sanitizer, Foam, 1000mL Size, PK3 (16694)
- DIAL Hand Sanitizer, Gel, 800mL, PK12 (95862)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Touch-Free Disp Rfl, 1000mL, PK3 (16694)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Manual Disp Refill, 1200 mL, PK3 (19038)
- ZOGICS Disinfectant Wipes Dispenser, Powder Coated Floor Dispenser (Z650B)
- Dial Hand Sanitizer Dispenser Refills