Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Dial
Hand Sanitizer, Gel, 1.2L, PK3 (Discontinued)
Mfr # 13425
Zoro # G3886097
This Product is Discontinued
Key Features
- Formula Alcohol
- Hygiene Form Gel
- Hygiene Properties Antibacterial
- Hygiene Series Antibacterial Hand Sanitizer
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 13425
- Zoro # G3886097
- UPC # 017000134246
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Formula | Alcohol |
Hygiene Form | Gel |
Hygiene Properties | Antibacterial |
Hygiene Series | Antibacterial Hand Sanitizer |
Fragrance | Fragrance Free |
Packaging Type | Case |
Requires Dispenser | Yes |
Item | Hand Sanitizer |
Package Type | Cartridge |
Uses Dispenser | Duo Manual Dispensers |
Features | Antibacterial, Cleaner, Disinfectant, Germ-Killer |
Industry Type | Healthcare |
Form | Gel |
Series | Dial Duo |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | Duo Manual Dispensers |
Description
Hand Sanitizer, Form Gel, Formula Alcohol, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Requires Dispenser Yes, Series Dial Duo, Manufacturer Dispenser Part Number Duo Manual Dispensers, Product Type Hand Sanitizer, Features Antibacterial, Cleaner, Disinfectant, Germ-Killer, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.