Shop All Hand Sanitizer Dispenser Refills
Dial
Hand Sanitizer, Gel, 1000mL Size, PK3
Mfr # 19029
Zoro # G3873963
product price: $79.59
/pk 3, $26.53/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Moisturizers
- Hygiene Form Gel
- Hygiene Properties Antibacterial
- Hygiene Series Dial Professional
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 19029
- Zoro # G3873963
- UPC # 00017000190297
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1 L |
Details
Formula | Moisturizers |
Hygiene Form | Gel |
Hygiene Properties | Antibacterial |
Hygiene Series | Dial Professional |
Fragrance | Fragrance Free |
Packaging Type | Squeeze Bottle |
Requires Dispenser | No |
Color | Clear |
Item | Hand Sanitizer |
Container Type | Squeeze Bottle |
Uses Dispenser | DIA16619, DIA16626, DIA16652, DIA16656 |
Form | Gel |
Ligature Resistant | No |
Package Configuration | 10-21/64 in x 9-53/64 in x 5-29/64 in |
Product Availability | Temporarily Unavailable |
NSF Rating | E3 |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | DIA16619, DIA16626, DIA16652, DIA16656 |
Description
Hand Sanitizer, Form Gel, Formula Moisturizers, Container Type Squeeze Bottle, Container Size 1 L, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Requires Dispenser No, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number DIA16619, DIA16626, DIA16652, DIA16656, Color Clear, Product Type Hand Sanitizer, Standards Not Applicable, Ligature Resistant No, Package Quantity 3
Documents & Resources
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK2 (62338-85175)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKSĂ‚ 4-1/2" Mini Bellows Plunger (PL171212)
- RUBBERMAID Slim Jim Resin 23 gal Garbage Can Lid (FG267360GRAY)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, WH Vinyl, Towels (R08-WWX-XTA-3ONN)
- DIAL Hand Sanitizer, Foam, 1000mL Size, PK3 (16694)
- DIAL Hand Sanitizer, Gel, 7.5 oz., PK12 (01585)
- DIAL Dial 01585EA Antibacterial Gel Sanitizer with Moisturizer; 7.5 oz; Fragrance-Free (01585EA)
- DIAL Hand Sanitizer, Gel, 800mL, PK12 (95862)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Touch-Free Disp Rfl, 1000mL, PK3 (16694)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Manual Disp Refill, 1200 mL, PK3 (19038)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK4 (5193-04)
- Dial Hand Sanitizer Dispenser Refills