Shop All Hand Sanitizer Dispenser Refills
Dial
Hand Sanitizer, Foam, 1200mL Size, PK3
Mfr # 19038
Zoro # G3874925
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Moisturizers
- Hygiene Form Foam
- Hygiene Properties Antibacterial
- Hygiene Series Dial Professional
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dial
- MFR # 19038
- Zoro # G3874925
- UPC # 00017000190389
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Container Size | 1.2 L |
Details
Formula | Moisturizers |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Hygiene Series | Dial Professional |
Fragrance | Fragrance Free |
Packaging Type | Squeeze Bottle |
Requires Dispenser | No |
Color | Clear |
Item | Hand Sanitizer |
Ligature Resistant | No |
Form | Foam |
Uses Dispenser | Mfr. No. 196570_EA |
Package Configuration | 9-41/64 in x 11-41/64 in x 5-3/32 in |
Container Type | Squeeze Bottle |
Product Availability | Temporarily Unavailable |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 196570_EA |
NSF Rating | E3 |
Description
Hand Sanitizer, Form Foam, Formula Moisturizers, Container Type Squeeze Bottle, Container Size 1.2 L, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Requires Dispenser No, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 196570_EA, Color Clear, Product Type Hand Sanitizer, Standards Not Applicable, Ligature Resistant No, Package Quantity 3
Documents & Resources
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE All Floors Restorer, Clear, 32 oz (RJ32F)
- BRUSKE PRODUCTS 29" Floor brush, brown coarse sweep, brace, steel bolt-on handle (2176-CS-X)
- E. JAMES Wash Machine Hose, Male, Female, 10ft., PK2 (3810MF)
- PIG PIG IBC Tote Outdoor Cover (PAK753)
- DIAL DIAL 15.2 oz. Foam Sanitizer (06040)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Manual Disp Refill, 1200 mL, PK3 (19038)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Touch-Free Disp Rfl, 1000mL, PK3 (16694)
- DIAL Hand Sanitizer, Gel, 800mL, PK12 (95862)
- DIAL Hand Sanitizer, Gel, 7.5 oz., PK12 (01585)
- DIAL Dial 01585EA Antibacterial Gel Sanitizer with Moisturizer; 7.5 oz; Fragrance-Free (01585EA)
- PURELL Hand Sanitizer, 1,200 mL, Citrus, PK2 (7763-02)
- Dial Hand Sanitizer Dispenser Refills