Shop All Hand Sanitizer Dispenser Refills
Dial
Hand Sanitizer, Foam, 1000mL Size, PK3
Mfr # 16694
Zoro # G3873412
original price:
$94.55
5% off
new price: $89.79
/pk 3, $29.93/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Moisturizers
- Hygiene Form Foam
- Hygiene Properties Antibacterial
- Hygiene Series Dial Professional
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 16694
- Zoro # G3873412
- UPC # 00017000166940
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1 L |
Details
Formula | Moisturizers |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Hygiene Series | Dial Professional |
Fragrance | Fragrance Free |
Packaging Type | Squeeze Bottle |
Requires Dispenser | Yes |
Color | Clear |
Item | Hand Sanitizer |
Container Type | Squeeze Bottle |
Form | Foam |
Uses Dispenser | 16626, 16652 |
Package Configuration | 10-21/64 in x 9-53/64 in x 5-29/64 in |
Ligature Resistant | No |
Product Availability | Temporarily Unavailable |
Product Type | Hand Sanitizer |
NSF Rating | E3 |
Manufacturer Dispenser Part Number | 16626, 16652 |
Description
Hand Sanitizer, Form Foam, Formula Moisturizers, Container Type Squeeze Bottle, Container Size 1 L, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Requires Dispenser Yes, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 16626, 16652, Color Clear, Product Type Hand Sanitizer, Standards Not Applicable, Ligature Resistant No, Package Quantity 3
Documents & Resources
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVON 1,250 mL Foam Body Wash/Hand Soap/Shampoo Combo Cartridge (8824-03)
- DOGIPOT 10 gal Trash Can, Green (1208-L)
- CASCADES PRO Multifold Paper Towels, White, 16 PK (H170)
- BOARDWALK 56 gal Trash Bags, 36 in x 43 in, Super Extra Heavy-Duty, 1.6 Mil, Black, 100 PK (BWK 522)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Touch-Free Disp Rfl, 1000mL, PK3 (16694)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Manual Disp Refill, 1200 mL, PK3 (19038)
- DIAL Dial 01585EA Antibacterial Gel Sanitizer with Moisturizer; 7.5 oz; Fragrance-Free (01585EA)
- DIAL Hand Sanitizer, Gel, 7.5 oz., PK12 (01585)
- DIAL DIAL 15.2 oz. Foam Sanitizer (06040)
- DIAL Hand Sanitizer, Gel, 800mL, PK12 (95862)
- PURELL Hand Sanitizer Gel, 800mL Bag-in-Box Refill (9657-12)
- Dial Hand Sanitizer Dispenser Refills