Shop All Hand Soap Dispenser Refills
Dial
Hand and Body Moisturizer 6 PK
Mfr # 12260
Zoro # G309017720
product price: $75.35
/pk 6, $12.56/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Shea Butter
- Fragrance Shea Butter
- Application Education, Food Processing, Healthcare
- Hygiene Properties Hypoallergenic, Moisturizing
- Requires Dispenser Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 12260
- Zoro # G309017720
- UPC # 017000122601
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Container Size | 15 oz |
Details
Formula | Shea Butter |
Fragrance | Shea Butter |
Item | Hand and Body Moisturizer |
Application | Education, Food Processing, Healthcare |
Hygiene Properties | Hypoallergenic, Moisturizing |
Requires Dispenser | Yes |
Series | Dial Professional |
Container Type | Cartridge |
Color | White |
Form | Liquid |
Ligature Resistant | No |
Standards | FDA |
Manufacturer Dispenser Part Number | 00017000340555 |
Product Type | Hand and Body Moisturizer |
Description
Hand and Body Moisturizer, Container Type Cartridge, Series Dial Professional, Container Size 15 oz, Form Liquid, Fragrance Shea Butter, Hygiene Properties Hypoallergenic, Moisturizing, Manufacturer Dispenser Part Number 00017000340555, Application Education, Food Processing, Healthcare, Requires Dispenser Yes, Ligature Resistant No, Color White, Grainger Dispenser Part Number 34055, Product Type Hand and Body Moisturizer, Formula Shea Butter, Standards FDA, NSF Rating Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARP BROTHERS Poly Film 3X50Ft 4Mil Clear (4CH-350)
- RUBBERMAID COMMERCIAL 14 qt Red, Plastic (FG261400RED)
- CAVICIDE Cleaner and Disinfectant, 2 oz. Bottle, Unscented (02CD078002.)
- WARP BROTHERS FB33-100 TRASH BAG 33GAL INDUSTRIAL GRADE (FB33-100-33G-1)
- DIAL 101.4 fl oz (3 L) Orange Heavy-duty Hand Cleaner 4 PK (DIA06058CT)
- DIAL 40.6 fl oz (1200 mL) Complete Antibacterial Foaming Hand Wash - FIT Universal Manual 3 PK (DIA16670)
- DIAL 1 gal (3.8 L) Sensitive Skin Antibacterial Liquid Hand Soap Refill 4 PK (DIA82838CT)
- DIAL 1 gal. Liquid Hand Soap Jug, 4 PK (82838)
- DIAL 7.5 oz. Foam Hand Soap Pump Bottle (03016)
- DIAL 1000 ml Foam Hand Soap Pump Bottle (16722)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Compassion Flower Scent Liquid Dish Soap 16 oz 1 pk (315778)
- Dial Hand Soap Dispenser Refills