Shop All Face and Body Lotions
Dial
Hand and Body Lotion, Fresh, Bottle, PK288
Mfr # D00026
Zoro # G3637277
product price: $73.59
/pk 200, $0.37/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Squeeze Bottle
- Hygiene Form Liquid
- Requires Dispenser No
- Size 1 oz
- Hygiene Properties Moisturizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # D00026
- Zoro # G3637277
- Country of Origin Malaysia
- Category Face and Body Lotions
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Packaging Type | Squeeze Bottle |
Hygiene Form | Liquid |
Requires Dispenser | No |
Hygiene Properties | Moisturizing |
Formula | Aloe |
Fragrance | Pleasant |
Package Type | Bottle |
Color | White |
Item | Hand and Body Lotion |
Collection | Restore |
Hygiene Series | None |
Series | Restore |
Product Type | Hand and Body Lotion |
Form | Liquid |
Container Type | Squeeze Bottle |
Description
Hand and Body Lotion, Container Type Squeeze Bottle, Series Restore, Container Size 1 oz, Form Liquid, Fragrance Pleasant, Hygiene Properties Moisturizing, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand and Body Lotion, Formula Aloe, Standards Not Applicable, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY 4 oz Burn Relief Gel (BJ4-01)
- ACME UNITED First Aid Only FAE-3030 SmartCompliance Refill Knuckle Metal Detectable Bandages, Blue, 20/Box (FAE-3030)
- RUBBERMAID COMMERCIAL Waxed Napkin Receptacle Liners, 2.75" x 8.5", Brown, PK250 (FG6141000000)
- BRADLEY Combi-Unit, Recessed, Dual (5942-000000)
- DIAL Extra Dry 7-Day Moisturizing Lotion with Shea Butter, 15 oz Refill (17000122595)
- DIAL Extra Dry 7-Day Moisturizing Lotion, Shea Butter, Floral, 15oz, PK6 (17000122601)
- DIAL Hand & Body Lotion, 0.75 oz, Bottle, PK288 (12190-71)
- VASELINE Jelly Original, 13 oz Jar (34500)
- LUBRIDERM Daily Moisture Fragrance Free 6 fl. oz., PK12 (5148826)
- JOHNSONS BABY Johnson's Baby Baby Oil 20 oz. Bottle, PK18 (1001169)
- ECO BY GREEN CULTURE Lotion, 30 mL Tube, PK288 (LT-EGC-T)
- Dial Face and Body Lotions