Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Dial
Foam Soap Dispenser, Manual, 1.25L, Smoke (Discontinued)
Mfr # 5028
Zoro # G8519104
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 1200mL, 3000/1250mL
- Hygiene Form Foam
- Material Plastic
- Color Smoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dial
- MFR # 5028
- Zoro # G8519104
- UPC # 017000050270
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1200mL, 3000/1250mL |
Height | 11-3/4" |
Width | 7-1/4" |
Depth | 3-7/8" |
Details
Item | Soap Dispenser |
Operation Mode | Manual |
Hygiene Form | Foam |
Material | Plastic |
Color | Smoke |
Finish | Matte |
Dispenser Color | Gray |
Hygiene Series | Dial Complete |
For Use With | Foam Soap |
Dispenser Mount Type | Wall |
Refill Type | Cartridge |
Standards | ADA Compliant |
Mount Type | Wall |
Description
Soap Dispenser, Color Smoke, Mount Type Wall, Material Plastic, Finish Matte, Refill Size 1200 mL, 1250 mL, Operation Mode Manual, Standards ADA Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.