Shop All Hand Soap & Lotion Dispensers
Dial
FIT Universal Touch Free Dispenser, 11.2 x 5.4 x 4, 1 L, Ivory, PK3
Mfr # 16652
Zoro # G4579581
product price: $79.35
/pk 3, $26.45/ea
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Ivory
- Mounting Type Wall
- Height 11.2"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 16652
- Zoro # G4579581
- UPC # 17000166520
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11.2" |
Width | 4" |
Depth | 5.4" |
Details
Item | Soap Dispensers |
Material | ABS Plastic |
Color | Ivory |
Mounting Type | Wall |
Mounting | Wall |
Type | For Foam |
Capacity | 1 L |
Dispenser Product Grouping | For Foam |
For Use With | Dial® FIT® Touch Free Soap Refills 16674, 16722, 32106; Dial® FIT® Touch Free Sanitizer Refills 19029, 16694 |
Weight | 8.2 lbs |
Description
Dial® FIT Universal Touch Free Dispenser, 11.2 x 5.4 x 4, 1 L, Ivory, 3/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Trash Can Lid, 23.5 in W/Dia, Green, Steel (TRASH-TOP-GN-3PK)
- WAGAN TECH Wet and Dry Ultra Vac (750)
- PROTEAM Natural Fiber, Hard, Floor Tool, 12" (103084)
- SPARTA Bottle Brush, Yellow, Polypropylene (40000EC04)
- DIAL Fit Dispenser Manual Ivory 1.2L, PK3 (1700016656)
- DIAL FIT Touch Free Dispenser Floor Stand, 15.7 x 15.7 x 58.3, White (09495EA)
- DIAL Soap Disp, Ivory, 1 L, 7 1/4 inD, PK3 (16652)
- DIAL Dispenser, FIT, Manual, Refillable, 1.2L Cap, Slate (DIA16619)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , PL, PK 3 (DIA20078CT)
- DIAL Dial Fit Dispenser Slate Tf Universal 1L, PK3 (1700016626)
- RUBBERMAID COMMERCIAL Soap Dispenser, Foam, Wall Mount, Black (1980827)
- Dial Hand Soap & Lotion Dispensers