Shop All Hand Soap & Lotion Dispensers
Dial
FIT Universal Manual Dispenser, 10.5 x 5.13 x 4, 1.2 L, Ivory, PK3
Mfr # 16656
Zoro # G4585452
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Ivory
- Mounting Type Wall
- Height 10.5"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dial
- MFR # 16656
- Zoro # G4585452
- UPC # 17000166568
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10.5" |
Width | 4" |
Depth | 5.13" |
Details
Item | Soap Dispensers |
Material | ABS Plastic |
Color | Ivory |
Mounting Type | Wall |
Dispenser Product Grouping | For Foam |
Capacity | 1.2 L |
Type | For Foam |
Mounting | Wall |
For Use With | Dial® FIT® Manual Soap Refills 16670, 16714, 32100; Dial® FIT® Manual Sanitizer Refills 19038, 16706 |
Weight | 3.5 lbs |
Description
Dial® FIT Universal Manual Dispenser, 10.5 x 5.13 x 4, 1.2 L, Ivory, 3/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, White, 20 in L Overall (53755)
- BIRDWELL Duster And Dustpan (030-12)
- DUSTLESS TECHNOLOGIES Vacuum Bag, Micron Filter, 2 PK (13141)
- BRADY Sorbents, 19 gal, 15 in x 150 ft, Oil, White, Polypropylene (OP315P)
- DIAL Soap Disp, Ivory, 1 L, 7 1/4 inD, PK3 (16652)
- DIAL Fit Dispenser Manual Ivory 1.2L, PK3 (1700016656)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , SKE, PK 3 (DIA20075CT)
- DIAL FIT Touch Free Dispenser Floor Stand, 15.7 x 15.7 x 58.3, White (09495EA)
- DIAL Soap Dispenser, 1000mL, Smoke Gray, Finish: matte (03922)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , PL, PK 3 (DIA20078CT)
- BOBRICK ClassicSeries Surface-Mounted Soap Dispenser, 40 oz, Stainless Steel (2111)
- Dial Hand Soap & Lotion Dispensers