Shop All Hand Sanitizer Dispenser Refills
Dial
FIT Antimicrobial Gel Hand Sanitizer Manual DispRefill, 1000 mL, PK3
Mfr # 19029
Zoro # G7729335
product price: $87.55
/pk 3, $29.18/ea
Free Shipping & Returns
$87.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Bottle
- Size 1,000 mL
- Color Clear
- For Use With Dial® FIT® Touch Free Dispensers 16626
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 19029
- Zoro # G7729335
- UPC # 17000190297
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Details
Fragrance | Fragrance-Free |
Packaging Type | Bottle |
Color | Clear |
Item | Hand Sanitizers |
For Use With | Dial® FIT® Touch Free Dispensers 16626 |
Refill Type | Gel |
Net Weight | 6.797 lbs |
Description
Dial® FIT Fragrance-Free Antimicrobial Gel Hand Sanitizer Manual Dispenser Refill, 1000 mL, 3/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Front Linard Squeegee Blade, 42-19/32"L (1200383)
- METROVAC Full Size Vac N Blo 4.0 Peak HP Vacuum Cleaner/Blower, Accessories (PRO-83BA)
- SHEILA SHINE 32 oz CA Sheila Stainless Steel Cleaner (1560366)
- REJUVENATE Shine Refresher, Clear, 32 oz (HG-R85001)
- DIAL Hand Sanitizer, Gel, 800mL, PK12 (95862)
- DIAL Hand Sanitizer, Foam, 1000mL Size, PK3 (16694)
- DIAL Dial 01585EA Antibacterial Gel Sanitizer with Moisturizer; 7.5 oz; Fragrance-Free (01585EA)
- DIAL Hand Sanitizer, Gel, 7.5 oz., PK12 (01585)
- DIAL DIAL 15.2 oz. Foam Sanitizer (06040)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Touch-Free Disp Rfl, 1000mL, PK3 (16694)
- PURELL Advanced Foam Hand Sanitizer, LTX-7, 700 mL Refill (1305-03)
- Dial Hand Sanitizer Dispenser Refills