Shop All Hand Sanitizer Dispenser Refills
Dial
FIT Antimicrobial Foam Hand Sanitizer Touch-Free Disp Rfl, 1000mL, PK3
Mfr # 16694
Zoro # G7727999
product price: $105.99
/pk 3, $35.33/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Packaging Type Bottle
- Size 1,000 mL
- Color Clear
- For Use With Dial® FIT® Touch Free Dispensers 16626
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 16694
- Zoro # G7727999
- UPC # 17000166940
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Details
Fragrance | Fragrance-Free |
Packaging Type | Bottle |
Color | Clear |
Item | Hand Sanitizers |
For Use With | Dial® FIT® Touch Free Dispensers 16626 |
Net Weight | 7.02 lbs |
Refill Type | Foam |
Description
Dial® FIT Fragrance-Free Antimicrobial Foaming Hand Sanitizer Touch-Free Dispenser Refill, 1000 mL, 3/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Mold and Mildew Stain Remover 1 gal (ZUMILDEW128)
- BRADLEY Semi-Recessed Towel/Waste Unit (238-100000)
- DUSTLESS TECHNOLOGIES Dust Extractor, 2-1/4" Hose Dia., HEPA 130.9 cfm (D1606)
- RUBBERMAID FG354060BLA 92 Qt. / 23 Gallon Slim Jim Black Rectangular Trash Can (690FG35400BK)
- DIAL Hand Sanitizer, Foam, 1000mL Size, PK3 (16694)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Manual Disp Refill, 1200 mL, PK3 (19038)
- DIAL Hand Sanitizer, Gel, 800mL, PK12 (95862)
- DIAL Dial 01585EA Antibacterial Gel Sanitizer with Moisturizer; 7.5 oz; Fragrance-Free (01585EA)
- DIAL DIAL 15.2 oz. Foam Sanitizer (06040)
- DIAL Hand Sanitizer, Gel, 7.5 oz., PK12 (01585)
- RUBBERMAID COMMERCIAL Hand Sanitizer, 1200mL, Cartridge, Foam, PK4 (2080802)
- Dial Hand Sanitizer Dispenser Refills