Shop All Bar Soap
Dial
Facial Bar #1-1/2 size, PK504
Mfr # D32125
Zoro # G3649642
original price:
$91.10
13% off
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Wrapped
- Hygiene Form Bar
- Requires Dispenser No
- Application Face Cleansing
- Hygiene Series None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | #1-1/2 |
Container Size | 0.71 oz |
Details
Item | Facial Soap |
Packaging Type | Wrapped |
Hygiene Form | Bar |
Requires Dispenser | No |
Application | Face Cleansing |
Hygiene Series | None |
Hygiene Properties | None |
Fragrance | Clean |
Collection | Restore |
Contains | Aloe Vera |
Package Type | Wrapped |
Color | White |
Formula | Sodium Palmate |
Capacity | 0.71 oz |
Form | Bar |
Container Type | Pack |
Removes | Grease, Grime |
NSF Rating | Not Rated |
Includes Grit | No |
Product Type | Face Soap |
Description
Facial Soap, Color White, Form Bar, Product Type Face Soap, Series Not Applicable, Container Size 0.71 oz, Container Type Pack, Fragrance Clean, Hygiene Properties None, Formula Sodium Palmate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable, Standards Not Applicable, Application Face Cleansing, NSF Rating Not Rated, Removes Grease, Grime, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGGIES Huggies Little Movers Diapers Size 3 Convenience Pack, PK126 (10517)
- MEDI-FIRST Metal Detectable Bandages, Blue, PK100 (68033)
- FIRST AID ONLY Blood Sugar Replenisher, Gel, Packets (91171)
- CLINTON Infusion Pump Frame (IV-42)
- DIAL Bar Soap, 2.5 oz., Fresh, PK200 (00098)
- DIAL Individually Wrapped Deodorant Bar Soap, White, # 1 1/2 Bar, PK500 (00194)
- DIAL Basics Deodorant Bar Soap, # 1 1/2 Individually Wrapped Bar, PK500 (DIA 06011)
- DIAL Individually Wrapped Deodorant Bar Soap, White, # 3 Bar, PK200 (00197)
- DIAL Body Soap, Gold, 4 oz, Fresh, PK36 (92617)
- DIAL Individually Wrapped Basics Bar Soap, # 1 1/2 Bar, PK500 (06010)
- KIRKS CASTILE Kirk's Castile Soap 4 oz. (334)
- Dial Bar Soap