Shop All Dispenser Body Wash and Shampoo
Dial
Dispenser, FIT, Touch-free, Refillable, 1L Cap, Slate
Mfr # DIA16626
Zoro # G402502253
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1250 ml
- Application Washroom
- Features Refillable; Durable; Touch-free
- Color Slate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # DIA16626
- Zoro # G402502253
- UPC # 17000166261
- Country of Origin China
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 1250 ml |
Details
Application | Washroom |
Features | Refillable; Durable; Touch-free |
Item | FIT Touch-Free Dispenser |
Color | Slate |
Description
FIT Touch-free Dispenser features a small footprint with subtle curves that complement the aesthetics of any washroom. Enjoy thick, rich foam from a state-of-the-art pump. High-efficiency engine provides an industry-leading precise activations - more than 90,000 - to maximize housekeeping efficiency. Clear side-panel strip provides fill-level visibility without opening. Touch-free unit runs on four D alkaline batteries (included) and can dispense one, two or three shots per activation. Smart-Sensor Technology discontinues activation if hand is removed. Refillable dispenser is made from ABS plastic for maximum durability. Clean Tip Technology cleans the pump tip after each use to minimize drip risk.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Red Drill Brush Heavy Duty Cleaning Brush with Stiff Bristles (5in-Ch-Red-0658)
- VIKAN 1-5/8" W Tube and Valve Brush, Stiff, 13 3/4 in L Handle, 5 in L Brush, Red, 19 57/64 in L Overall (53784)
- BRUSH RESEARCH MANUFACTURING 10-A 4" Cylinder Wash Brush, 6-12 Nylon Spiral Construction, 6" Brush Part, 18" OAL (10A4)
- SCOTT Choose-A-Sheet Mega RL Paper Tow, 30 Rolls (KCC 36371)
- DIAL Body/Hair Shmpoo, 1000mL, Bttl, Orng, PK8 (04029)
- DIAL Body Wash, 1000mL, Bttl, Bl, PK8 (04031)
- OPS Body Wash/Shampoo/Shave Cream, 1000mL, PK2 (1405-04G)
- KIMBERLY-CLARK PROFESSIONAL Green Certified Foam Hand Soap, 1.0 L Refills for Compatible Scott Manual Dispensers (6 Bottles) (91565)
- SCOTT Pro Foam Skin Cleanser with Moisturizers, Citrus Floral, 1200mL Refill (91592)
- SCOTT Pro Foam Skin Cleanser w/Moisturizers, Citrus Floral, 1.2L Refill, PK2 (KCC 91592)
- GOJO Conditioning Shampoo & Body Wash 2000mL FMX-20 Refill, PK2 (5292-02)
- Dial Dispenser Body Wash and Shampoo