Shop All Hand Soap & Lotion Dispensers
Dial
Dispenser, FIT, Manual, Refillable, 1.2L Cap, Slate
Mfr # DIA16619
Zoro # G402502284
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Material ABS Plastic
- Color Slate
- Size 1.27 quart
- Application Washroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # DIA16619
- Zoro # G402502284
- UPC # 17000166193
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1.27 quart |
Details
Item | FIT Manual Foam Soap Dispenser |
Operation Mode | Manual |
Material | ABS Plastic |
Color | Slate |
Application | Washroom |
Type | Foam Soap Dispenser |
Features | Refillable; Durable |
Description
FIT Manual Dispenser features a small footprint with subtle curves that complement the aesthetics of any washroom. Enjoy thick, rich foam from the state-of-the-art pump. The manual unit dispenses 0.8 ml for at least 1500 activations to maximize housekeeping efficiency. Clear side-panel strip provides fill-level visibility without opening. Rapid Activation Restriction prevents excessive output. Refillable dispenser is made from ABS plastic for maximum durability. Clean Tip Technology cleans the pump tip after each use to minimize drip risk.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAR KEEPERS FRIEND Soft Cleanser, Bottle, Citrus, 6 PK (11624)
- CASCADE Complete Fresh Scent Powder Dishwasher Detergent 60 oz (3700095788)
- KIMBERLY-CLARK PROFESSIONAL Continuous Air Freshener Dispenser (92621), Black, 2.75" x 5.00" x 2.40" (Qty 1) (92621)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240463BL)
- DIAL FIT Touch Free Dispenser Floor Stand, 15.7 x 15.7 x 58.3, White (09495EA)
- DIAL Soap Disp, Ivory, 1 L, 7 1/4 inD, PK3 (16652)
- DIAL Fit Dispenser Touch Free Ivory Universal 1L, PK3 (1700016652)
- DIAL Soap Disp, Ivory, 1.2 L, 5 1/8 inD, PK3 (16656)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , SKE, PK 3 (DIA20075CT)
- DIAL Dial Fit Dispenser Slate Tf Universal 1L, PK3 (1700016626)
- DAANSEN Dispenser, Manual Foam, 1000mL, Black, PK12 (9360-B)
- Dial Hand Soap & Lotion Dispensers