Shop All Hand Soap Dispenser Refills
Dial
Dial Professional 88047CT Gold Antimicrobial Soap; Floral Fragrance; 1 gal. Pump Bottle
Mfr # 88047CT
Zoro # G304111928
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Properties Antibacterial
- For Use On Skin, Hand
- Container Size 1 gal
- For Use With Impact Products Soap/Sanitizer Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dial
- MFR # 88047CT
- Zoro # G304111928
- UPC # 10023400880475
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Container Size | 1 gal |
Details
Item | Liquid Soap Refill |
Hygiene Properties | Antibacterial |
For Use On | Skin, Hand |
For Use With | Impact Products Soap/Sanitizer Dispenser |
Description
Features
- Broad spectrum antimicrobial effectiveness.
- Effective against gram-positive and gram-negative bacteria and yeast.
- Contains added skin conditioners for mildness.
- Soap Type - Liquid
- Application - Hand
- Capacity - 1 gal.
- Scent - Floral Fragrance.
- 4 Per Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Protectant, 1 qt, Bottle, Liquid (4148-32)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Yellow, Aluminum (29376)
- HARPER BROOM JANITOR CORN 12""W (7020)
- BETCO Clario Touch Free Dispenser, Black (BE462589)
- DIAL 1 gal. Liquid Hand Soap Jug, 4 PK (82838)
- DIAL 1L Liquid Hand Soap Cartridge, 8 PK (84019)
- DIAL 101.4 fl oz (3 L) Orange Heavy-duty Hand Cleaner 4 PK (DIA06058CT)
- DIAL Basics Liquid Hand Soap (DIA33821)
- DIAL DIA10918 Boraxo 12 oz. Original Heavy-Duty Powdered Hand Soap (999B10918)
- DIAL Complete Spring Water Scent Antibacterial Foam Hand Soap 7.5 oz (05400)
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7556-02)
- Dial Hand Soap Dispenser Refills