Dial DIA15020CT Soft Scrub Total All Purpose Cleanser; 6 Per Carton
Mfr # DIA15020CT
Zoro # G204164390
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # DIA15020CT
- Zoro # G204164390
- Country of Origin United States
- Category All Purpose Cleaners
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Commercial-grade Soft Scrub Lemon Cleanser is an abrasive cream cleanser. Soft Scrub is gentle on surfaces. It will not scratch. Simply squeeze cleaner directly onto kitchen or bathroom surfaces or onto damp sponge or nonabrasive applicators. Cleanser rinses cleaner than other surface cleaners. Soft Scrub is formulated to minimize work and residue, leaving surfaces smooth and polished.
Specifications- Weight: 10.3125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY 15-1/2 Flat Mop, 112.18 oz Dry Wt, Gray (D4972114)
- GOJO 2,000 mL Personal Soaps 4 PK (7272-04)
- OSBORN Scratch Brush, 3x19 Rows (0008400200)
- UDP Washing Machine Hose 8' (WA6107008)
- DIAL Dial 256613 18.3 oz Multi Surface Soft Scrub (256613)
- DIAL Dial DIA15519 36 fl oz Soft Scrub Disinfectant Cleanser Bleach - White (DIA15519)
- DIAL ZOUT LIQ STAIN REMOV, 12PK (37816)
- SPRAYWAY Crazy Clean All Purpose Cleaner, 16oz, 12PK (SW030)
- CLOROX Cleaners & Detergents, 128 oz Fresh, 4 PK (35420)
- BERRYMAN CHEMICAL 2206 11 oz Electronic Cleaner (B1L _2206)
- BETCO Peroxide Cleaner, 128 fl oz (4 quart) Fresh Mint, 4 PK (3360400CT)
- Dial All Purpose Cleaners