Shop All Evaporative Cooler Pads and Accessories
Dial
Dial 4002747 Powercool 8.5 x 4-3-16 in. Plastic Black Evaporative Cooler Pump
Mfr # 4002747
Zoro # G504108131
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 4002747
- Zoro # G504108131
- UPC # 26529139601
- Country of Origin Unknown
- Category Evaporative Cooler Pads and Accessories
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Country of Origin: United States
- Height: 8-1/2 in.
- Width: 4-3/16 in.
- Material: Plastic
- Color: Black
- Product Type: Evaporative Cooler Pump
- Depth: 4-3/16 in.
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure AC, Roof Mount, 7274 BtuH (3385500)
- BROAN White Receptacle (99270981)
- ARMSTRONG PUMPS Timer, 24 hr. (810123-130)
- FELLOWES Air Cleaner Filter, 16-1/2x4-3/8x1, PK4 (9324001)
- DIAL Dial 3073 Duracool Pad Blue (7416175)
- DIAL MFG HOOKUP KIT COPPER 1/4""OD (4487)
- PORTACOOL Fan Motor (MTRR0043K)
- MASTERCOOL Purge Pump, 120V (CM120B)
- HESSAIRE Evaporative and Misting cooler parts (6375500)
- PORTACOOL Evaporative Cooling Media, 24" H, 12" W (PACHT240K)
- DIAL MFG 8Wy Distributor Kit (4501)
- Dial Evaporative Cooler Pads and Accessories