Shop All Hand Sanitizer Dispenser Refills
Dial
DIAL 15.2 oz. Foam Sanitizer
Mfr # 06040
Zoro # G5038966
product price: $57.69
/pk 4, $14.42/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Alcohol
- Hygiene Form Foam
- Hygiene Properties Antibacterial
- Hygiene Series None
- Package Type Pump Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 06040
- Zoro # G5038966
- UPC # 017000060408
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 15.2 oz |
Container Size | 15.2 oz |
Details
Formula | Alcohol |
Hygiene Form | Foam |
Hygiene Properties | Antibacterial |
Hygiene Series | None |
Package Type | Pump Dispenser |
Fragrance | Fragrance Free |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Standards | CDC, FDA, OSHA |
Color | Clear |
Item | Hand Sanitizer |
Green Certification or Other Recognition | OSHA Standard; CDC Standard; FDA Standards and Guidelines |
Form | Foam |
Product Availability | Temporarily Unavailable |
Refill Type | No Refill |
Container Type | Pump Bottle |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Foam, Formula Alcohol, Container Type Pump Bottle, Container Size 15.2 oz, Fragrance Fragrance Free, Requires Dispenser No, Color Clear, Product Type Hand Sanitizer, Standards CDC, FDA, OSHA, Package Quantity 4
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN CLN&RINSE BUCKT GRN 4GAL (2113)
- PARKER HANNIFIN Ice Machine Cleaner /Scale Remover (475071)
- FACTORY CAT SQUEEGEE - FRONT .1875in APEX, FITS (39-755L)
- ATRIX Atrix Backpack Series Replacement Hose (BP4)
- DIAL Hand Sanitizer, Foam, 1000mL Size, PK3 (16694)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Touch-Free Disp Rfl, 1000mL, PK3 (16694)
- DIAL Dial 01585EA Antibacterial Gel Sanitizer with Moisturizer; 7.5 oz; Fragrance-Free (01585EA)
- DIAL Hand Sanitizer, Gel, 7.5 oz., PK12 (01585)
- DIAL Hand Sanitizer, Gel, 800mL, PK12 (95862)
- DIAL FIT Antimicrobial Foam Hand Sanitizer Manual Disp Refill, 1200 mL, PK3 (19038)
- PURELL Floor Stand, w/ES6 Hand Sanitizer Disp, 1200ml cap, MI (GOJ7216DS)
- Dial Hand Sanitizer Dispenser Refills