Shop All Hand Soap Dispenser Refills
Dial
DIA99795 Complete 1 Gallon Original Antibacterial Foaming Hand Wash Refill, 4PK
Mfr # 439DIA99795
Zoro # G911633998
product price: $195.99
/pk 4, $49.00/ea
Free Shipping & Returns
$195.99
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
- Brand Dial
- MFR # 439DIA99795
- Zoro # G911633998
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Keep hands fresh and clean with this Dial DIA99795 Complete 1 gallon original antibacterial foaming hand wash refill. It can be used with any bulk foaming soap dispenser sold separately. As the number one doctor recommended antibacterial hand soap it is formulated to kill 99.99% of bacteria commonly found in public areas.This foaming soap conditions the hands with its non-drying formula and leaves the skin feeling healthy and smooth. It features a triple moisturizing system and is mild enough for frequent use throughout the day. This soap is perfect for use in a variety of settings from hotels fitness clubs and spas to schools and healthcare settings.Overall Dimensions:Capacity: 1 gallon
Restrictions
- Hazardous material
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
- WET & FORGET 64 oz. Indoor Mold and Mildew Disinfectant, Jug (802064)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Rain Water Scent Hand Lotion 12 oz (11307)
- VIKAN 50" Color Coded Handle, 1 in Dia, Yellow, Aluminum (29586)
- PITT PLASTICS 33"x39" .95mm 33 gal. Extra Heavy Performance Roll Can Liner, PK150 (MT403XW)
- DIAL Foaming Hand Soap, Hypoallergenic, Pump, 15.2oz., GN (DIA98609)
- DIAL Complete Spring Water Scent Antibacterial Foam Hand Soap 7.5 oz (05400)
- DIAL 33.8 fl oz (1000 mL) Gold Antibacterial Liquid Hand Soap Refill 8 PK (DIA84019CT)
- DIAL Basics Liquid Hand Soap (DIA33821)
- DIAL Body Wash Refill 6 PK (99804)
- DIAL 1,000 mL Liquid Hand Soap Cartridge, 8 PK (33821)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Oat Blossom Scent Liquid Hand Soap 12.5 oz (11329)
- Dial Hand Soap Dispenser Refills