Shop All Hand Soap Dispenser Refills
Dial
DIA84029 with Moisturizers and Vitamin E Antibacterial 1 Liter Liquid Hand Soap Refill
Mfr # 999DIA84029
Zoro # G011634505
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 999DIA84029
- Zoro # G011634505
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Keep hands fresh and clean with this Dial DIA84029 with moisturizers and vitamin E antibacterial 1 liter liquid hand soap refill. It can be used with any Dial 1 liter liquid soap dispenser sold separately. As the number one doctor recommended antibacterial hand soap it is formulated to kill 99.9% of bacteria in just a single wash. This provides patrons and staff alike with broad spectrum antibacterial effectiveness to prevent the spread of germs.This hand soap contains moisturizers that leave the skin feeling healthy and smooth. It is also infused with vitamin E to nourish condition and revitalize skin. It is mild enough to be used daily while still thoroughly killing harmful pathogens. This soap is perfect for use in a variety of settings from hotels fitness clubs and spas to schools and healthcare settings.Overall Dimensions:Capacity: 1 liter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Envision 2 Ply Facial Tissue, 85 Sheets (47510)
- CARLISLE FOODSERVICE Roll N Grip Plus Mop & Broom Holder, Light Blue (4073700)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue (FGQ62000BL00)
- TOUGH GUY 5 in Tube Wet Mop, 10oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber (6PVY6)
- DIAL 1 gal. Liquid Hand Soap Jug (88047)
- DIAL Professional Original Gold Liquid Hand Soap Refill, Yellow (DIA88047)
- DIAL Complete Spring Water Scent Antibacterial Foam Hand Soap 7.5 oz (05400)
- DIAL 1 gal (3.8 L) Gold Antibacterial Liquid Hand Soap Refill 4 PK (DIA88047CT)
- DIAL 1,000 mL Liquid Hand Soap Cartridge, 8 PK (33821)
- DIAL 40.6 fl oz (1200 mL) FIT Manual Refill Basics Foam Hand Wash 3 PK (DIA16714)
- ZEP 1 gal Liquid Hand Soap Jug (314924)
- Dial Hand Soap Dispenser Refills