Shop All Hand Soap Dispenser Refills
Dial
DIA20078 1700 Universal Manual 1.7 Liter Pearl Foaming Hand Soap / Hand Sanitizer Dispenser
Mfr # 439DIA20078
Zoro # G111634375
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 439DIA20078
- Zoro # G111634375
- Country of Origin China
- Category Hand Soap Dispenser Refills
Description
Keep hands fresh and clean with this Dial 2607443 1700 universal manual 1.7 liter pearl hand soap / hand sanitizer dispenser. This dispenser is compatible with any 1.7 liter refills of Dial hand care products sold separately. It features the largest capacity of any Dial dispenser with the ability to hold 70% more soap or sanitizer than 1 liter dispensers. Made of durable ABS plastic it is constructed for long-lasting use. Guests and staff alike will enjoy thick rich foaming lather and squeaky clean hands with this product.This dispenser is built with a view window that displays the logo of the product within so that its contents are easily discernable. Its innovative pump design is made to provide precise dosages for ultimate cost-efficiency. It also produces precise activations from its energy efficient manual engine and boasts patented CleanTip technology that cleans the pump tip after every use to minimize dripping. Plus it features sonically welded pumps that prevents tampering and vandalism. This dispenser is a great addition to public restrooms in restaurants hotels fitness clubs and spas schools and healthcare settings.Overall Dimensions:Width: 6 3/4''Depth: 3 1/2''Height: 12 1/2''Capacity: 1.7 liters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND 72" Handle, 1 in Dia, Yellow, Fiberglass (92510)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Clamp On Connection, Looped-End, White, Cotton/Polyester (FGT25500WH00)
- GENUINE JOE Push Broom, Palmyra, Indoor/Outdoor, 24" Brown, PK 12 (GJO99652CT)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (190135)
- DIAL Professional Original Gold Liquid Hand Soap Refill, Yellow (DIA88047)
- DIAL 1 gal (3.8 L) Gold Antibacterial Liquid Hand Soap Refill 4 PK (DIA88047CT)
- DIAL Foaming Hand Soap, Hypoallergenic, Pump, 15.2oz., GN (DIA98609)
- DIAL 1 gal. Liquid Hand Soap Jug (88047)
- DIAL 1,000 mL Liquid Hand Soap Cartridge, 8 PK (33821)
- DIAL Dial Gold Antimicrobial Liquid Hand Soap 1 gal., PK4 (2340088047)
- SC JOHNSON PROFESSIONAL 1000 ml Foam Hand Soap Cartridge, 6 PK (CLR1L)
- Dial Hand Soap Dispenser Refills