Shop All Hand Soap Dispenser Refills
Dial
DIA16714 Basics FIT Universal Manual 1.2 Liter Foaming Hand Wash Refill
Mfr # 999DIA16714
Zoro # G811634361
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dial
- MFR # 999DIA16714
- Zoro # G811634361
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Description
Keep hands fresh and clean with this Dial DIA16714 Basics FIT universal manual 1.2 liter foaming hand wash refill. This refill is designed for use with any Dial FIT universal manual dispenser sold separately. This soap features a biodegradable formula that has a low impact on aquatic environments. It also uses recyclable packaging making it perfect for any eco-conscious business. The dermatologist tested formula is also hypoallergenic making it gentle mild and non-irritating for all skin types.This soap contains moisturizers that are designed to leave hands feeling healthy and smooth. Plus it is formulated with aloe that prevents dryness and helps create a rich foaming lather that rinses clean. This soap is perfect for use in a variety of settings from hotels fitness clubs and spas to schools and healthcare settings.Overall Dimensions:Size: 1.2 liters
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK (36241-02775)
- ECOS PRO All Purpose Cleaner, Jug, Orange, 4 PK (PL9706/04)
- HIGH-TECH CONVERSIONS Free-Sat Nov-Tech, 70 Pt Ipa Sat Pol, PK12, 12 PK (FS-NT1-77)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Green, PK10 (481-10-SIOC)
- DIAL Soap/Lotion Dispenser 6 PK (34037)
- DIAL 40.6 fl oz (1200 mL) Complete Antibacterial Foaming Hand Wash - FIT Universal Manual 3 PK (DIA16670)
- DIAL 1,000 mL Personal Soaps Refill, 3 PK (16722)
- DIAL Complete Spring Water Scent Antibacterial Foam Hand Soap 7.5 oz (05400)
- DIAL 16 fl oz (473.2 mL) Gold Antibacterial Liquid Hand Soap 12 PK (DIA80790CT)
- DIAL 1,000 mL Liquid Hand Soap Cartridge, 8 PK (33821)
- METHOD Method Fmhnd Lmnmnt 10Oz (01162)
- Dial Hand Soap Dispenser Refills