Shop All Hand Soap & Lotion Dispensers
Dial
DIA16656 FIT Universal 1.2 Liter Ivory Manual Hand Soap / Hand Sanitizer Dispenser
Mfr # 439DIA16656
Zoro # G811634446
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dial
- MFR # 439DIA16656
- Zoro # G811634446
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Keep hands fresh and clean with this Dial DIA16656 FIT 1.2 liter ivory universal manual dispenser. This dispenser is compatible with any 1.2 liter Dial FIT manual soap or sanitizer refill sold separately. Its body is modeled after a traditional Dial bottle of soap and its compact sleek design fits right into and complements the style of any restroom. Made of durable ABS plastic it is constructed for long-lasting use. Guests and staff alike will enjoy thick rich foaming lather and squeaky clean hands with this product.This dispenser is built with a view window that allows staff to keep track of soap levels and easily shows when a refill is needed. Its collapsing refill function ensures that the product inside will be fully utilized to the last drop. It also produces precise activations from its energy efficient manual engine and boasts patented Clean Tip technology that cleans the pump tip after every use to minimize dripping. Plus it features a locking mechanism that prevents tampering and vandalism. This dispenser is a great addition to public restrooms in restaurants hotels fitness clubs and spas schools and healthcare settings.Overall Dimensions:Capacity: 1.2 liters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Crevice Nozzle, Crevice Tool (61HW18)
- TIMEMIST Air Freshener Dispenser, White (1047824)
- DRILLSTUFF Drill Brush Power Scrubber - Outdoor Drill Powered Scrub Brush (5in-S-WY-QC-DS)
- EASY-OFF Oven and Grill Cleaner, Aerosol Can, 24 oz, Heavy Duty, Unscented, 6 Pack (62338-04250)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , PL, PK 3 (DIA20078CT)
- DIAL Dispenser Engine Converter, 4-4/5"Wx5-2/5"Lx3-4/5"H, Smoke (DIA20069)
- DIAL Fit Dispenser Touch Free Ivory Universal 1L, PK3 (1700016652)
- DIAL FIT Touch Free Dispenser Floor Stand, 15.7 x 15.7 x 58.3, White (09495EA)
- DIAL Dial Fit Dispenser Slate Tf Universal 1L, PK3 (1700016626)
- DIAL Soap Disp, Ivory, 1.2 L, 5 1/8 inD, PK3 (16656)
- ZEP Heavy Duty Hand Care Wall Mount System, 1 gal, 5 x 4 x 14, Silver/Blue (600101)
- Dial Hand Soap & Lotion Dispensers