Shop All Hand Soap & Lotion Dispensers
Dial
DIA16626 FIT Universal Touch-Free 1 Liter Slate Hand Soap / Hand Sanitizer Dispenser
Mfr # 439DIA16626
Zoro # G711634447
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 439DIA16626
- Zoro # G711634447
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Keep hands fresh and clean with this Dial DIA16626 FIT 1 liter slate universal touch-free dispenser. This dispenser is compatible with any 1 liter Dial FIT touch-free soap or sanitizer refill sold separately. Its body is modeled after a traditional Dial bottle of soap and its compact sleek design fits right into and complements the style of any restroom. Made of durable ABS plastic it is constructed for long-lasting use. Guests and staff alike will enjoy thick rich lather and squeaky clean hands with this product.This dispenser is built with a view window that allows staff to keep track of soap/sanitizer levels and easily shows when a refill is needed. Its high efficiency engine is able to produce 90000 activations with one two or three shots per activation. It is made with touch-free technology which enhances sanitation in your establishment as it removes the need to push down on a pump to activate the dispensing mechanism. This keeps multiple hands from touching the same spot repeatedly. Plus it comes with four D alkaline batteries for quick and easy operation. This dispenser is a great addition to public restrooms in restaurants hotels fitness clubs and spas schools and healthcare settings.Overall Dimensions:Capacity: 1 liter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Giant Sweeping Broom, 48" Metal Hndle, 16" (4047)
- TOTER 32 gal Trash Can, Blackstone (ANA32)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 16oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGD25206WH00 (FGD25206WH00)
- GOO GONE Adhesive Remover, Trigger Spray Bottle, 12 oz, Ready to Use Spray Gel, Citrus (2096)
- DIAL FIT Touch Free Dispenser Floor Stand, 15.7 x 15.7 x 58.3, White (09495EA)
- DIAL FIT Universal Manual Dispenser, 10.5 x 5.13 x 4, 1.2 L, Ivory, PK3 (16656)
- DIAL Dispenser Engine Converter, 4-4/5"Wx5-2/5"Lx3-4/5"H, Smoke (DIA20069)
- DIAL Soap Dispenser, 1000mL, Smoke Gray, Finish: matte (03922)
- DIAL Soap Disp, Ivory, 1 L, 7 1/4 inD, PK3 (16652)
- DIAL Soap Disp, Ivory, 1.2 L, 5 1/8 inD, PK3 (16656)
- PFISTER Pfister Mount Flgw/Hdwr S/D Ss (961-003S)
- Dial Hand Soap & Lotion Dispensers