Shop All Hand Soap & Lotion Dispensers
Dial
DIA16619 FIT Universal Manual 1.2 Liter Slate Hand Soap / Hand Sanitizer Dispenser
Mfr # 439DIA16619
Zoro # G911634506
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 439DIA16619
- Zoro # G911634506
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Keep hands fresh and clean with this Dial DIA16619 FIT universal manual 1.2 liter slate hand soap / hand sanitizer dispenser. This dispenser is compatible with any 1.2 liter Dial FIT manual foaming hand soap or sanitizer refill sold separately. Its body is modeled after a traditional Dial bottle of soap and its compact sleek design complements the style of any restroom. Made of durable ABS plastic it is constructed for long-lasting use. Guests and staff alike will enjoy thick rich foaming lather and squeaky clean hands with this product.This dispenser is built with a view window that allows staff to keep track of soap levels and easily shows when a refill is needed. Its collapsing refill function ensures that the product inside will be fully utilized to the last drop. It also produces precise activations from its energy efficient manual engine and boasts patented Clean Tip technology that cleans the pump tip after every use to minimize dripping. Plus it features a locking mechanism that prevents tampering and vandalism. This dispenser is a great addition to public restrooms in restaurants hotels fitness clubs and spas schools and healthcare settings.Overall Dimensions:Capacity: 1.2 liters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Disposable Wipes, Blue, 250 Wipes, 12" x 16-1/2", 250 PK (M-PR822)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Black, Plastic, 10 in L Overall (41929)
- 3M Industrial Degreaser, 0.5 gal. Jug (26A)
- METROVAC 4.5-Inch Hand Held Turbine Driven Rotating Brush (MVC-200D)
- DIAL FIT Universal Manual Dispenser, 10.5 x 5.13 x 4, 1.2 L, Ivory, PK3 (16656)
- DIAL Soap Dispenser, 1000mL, Smoke Gray, Finish: matte (03922)
- DIAL FIT Touch Free Dispenser Floor Stand, 15.7 x 15.7 x 58.3, White (09495EA)
- DIAL Dispenser, FIT, Manual, Refillable, 1.2L Cap, Slate (DIA16619)
- DIAL Soap Disp, Ivory, 1 L, 7 1/4 inD, PK3 (16652)
- DIAL Dispenser Engine Converter, 4-4/5"Wx5-2/5"Lx3-4/5"H, Smoke (DIA20069)
- GOJO TFX Touch-Free Automatic Foam Soap Dispenser, 1,200 mL, 4.1 x 6 x 10.6, Gray (2740-12)
- Dial Hand Soap & Lotion Dispensers