Shop All Hand Soap Dispenser Refills
Dial
DIA06046 Basics Hypoallergenic 1 Liter Liquid Hand Soap Refill, 8PK
Mfr # 439DIA06046
Zoro # G411593419
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dial
- MFR # 439DIA06046
- Zoro # G411593419
- Country of Origin China
- Category Hand Soap Dispenser Refills
Description
Keep hands fresh and clean with this Dial DIA06046 Basics hypoallergenic 1 liter liquid hand soap refill. It can be used with compatible 1 liter Dial liquid soap dispensers sold separately. This soap features a biodegradable formula and uses recyclable packaging making it perfect for any eco-conscious business. The dermatologist tested formula is also hypoallergenic making it gentle mild and non-irritating for all skin types.This soap contains moisturizers that are designed to leave hands feeling healthy and smooth. Plus it features a fresh floral scent and rich lotion texture that rinses clean while nourishing the skin and preventing dryness. This soap is perfect for use in a variety of settings from hotels fitness clubs and spas to schools and healthcare settings.Overall Dimensions:Capacity: 1 liter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Clear Sleeve Floor Protectors, Clear, Transparent, 1 1/8", PK100 (00128)
- SPARTA Color Coded Upright Dustpan, Gre (361410EC09)
- TOUGH GUY Color Codd Handle, Fibrglass, Yellw, 60 in. (1VAJ1)
- ELITE MOPS & BROOMS Lanier 109-32PLY-No.32 32 Ply Mop Head Cut End Cotton Yarn (10477)
- DIAL Dmd Dial Basics Foaming Hand Wash Fit Universal Touch-Free - 1L, PK3 (1700016722)
- DIAL Body Wash Refill 6 PK (99804)
- DIAL 1 gal (3.8 L) Basics Liquid Hand Soap 4 PK (DIA33809)
- DIAL 1 gal (3.8 L) Gold Antibacterial Liquid Hand Soap Refill 4 PK (DIA88047CT)
- DIAL 16 fl oz (473.2 mL) Gold Antibacterial Liquid Hand Soap 12 PK (DIA80790CT)
- DIAL Soap/Lotion Dispenser 6 PK (34037)
- ZEP 1 gal Personal Soaps 4 PK (95124)
- Dial Hand Soap Dispenser Refills