Shop All Hand Soap Dispenser Refills
Dial
DIA06045 Basics Hypoallergenic 800 mL Liquid Hand Soap Refill, 12PK
Mfr # 439DIA06045
Zoro # G311593526
product price: $131.99
/pk 12, $11.00/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dial
- MFR # 439DIA06045
- Zoro # G311593526
- Country of Origin China
- Category Hand Soap Dispenser Refills
Description
Keep hands fresh and clean with this Dial DIA06045 Basics hypoallergenic 800 mL liquid hand soap refill. This refill soap bag is designed for use with the Dial Professional model 22 and 28 Flex manual dispensers sold separately. This soap features a biodegradable formula and uses recyclable packaging making it perfect for any eco-conscious business. The dermatologist tested formula is also hypoallergenic making it gentle mild and non-irritating for all skin types.This soap contains moisturizers that are designed to leave hands feeling healthy and smooth. Plus it features a fresh floral scent and rich lotion texture that rinses clean while nourishing the skin and preventing dryness. This soap is perfect for use in a variety of settings from restaurants hotels fitness clubs and spas to schools and healthcare settings.Overall Dimensions:Capacity: 800 ml
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5 in String Wet Mop, 18 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (30LU83)
- BERRY GLOBAL 15PK 55GAL BLK Liner (1190275)
- TENNANT Paper Vacuum Bags, 192 PK (9007866)
- VIKAN 2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Pink, Plastic, 10 in L Overall (41791)
- DIAL 101.4 fl oz (3 L) Orange Heavy-duty Hand Cleaner 4 PK (DIA06058CT)
- DIAL Sensitive Skin Antimicrobial Liquid Hand Soap - 4/1 Gallon Refill (880251)
- DIAL Basics Liquid Hand Soap (DIA33821)
- DIAL Foaming Hand Soap, Hypoallergenic, Pump, 15.2oz., GN (DIA98609)
- DIAL 33.8 fl oz (1000 mL) Gold Antibacterial Liquid Hand Soap Refill 8 PK (DIA84019CT)
- DIAL 1L Liquid Hand Soap Cartridge, 8 PK (84019)
- TOUGH GUY 1 gal. Liquid Hand Soap Jug (1887-04)
- Dial Hand Soap Dispenser Refills